Abbotsford
KLN500318

KLEIN TOOLS, INC 5003-18 Bag tool pocket canvas leather bottom 18x6x14"

Price $194.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5003-18
Documents Documents

Description

Steel frame mouth with hinge for rugged use. Internal pockets in a variety of sizes. External pocket for additional carrying needs. Constructed of strong no. 8 natural canvas. Wide opening provides easy access to large tools. Bottom is protected from the elements by 6 studs. Includes shoulder strap mounts, external pocket, leather bottom and 3 inch of sides covered with black leather, 2 inch wide web handles, leather handle wrap and external tool loop handle in the webbing.


Tool bag with steel frame mouth with hinge for rugged use

Organize tools using internal pockets in a variety of sizes

External pocket for additional carrying needs

Constructed of strong No. 8 natural canvas

Wide opening provides easy access to large tools

Bottom is protected from the elements by 6 studs

Includes shoulder strap mounts, external pocket, leather bottom and 3-Inch (76 mm) of sides covered with black leather, 2-Inch (51 mm) wide web handles, leather handle wrap, and external tool loop handle in the webbing

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Canvas Tool Bags - Multiple Pockets, Leather Bottom Height 14 in
Width 6 in Depth 18 in
Number of Pockets 11 Material Canvas/Leather/Steel
Color Black/Natural Weight 4.000 lb
Includes Shoulder Strap Standards California Proposition 65 Warning
UPC 092644551079

Packages

1 - UNIT - 1