Abbotsford

KLEIN TOOLS, INC 5144 Aerial Oval Bucket Oval Buckets 15 Pockets Natural

Price $166.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5144

Description

No. 6 canvas. Black molded polypropylene bottom. Two nylon 66 polymer hooks included. ABS hooks are resistant to temperature changes. 15 inside pockets.


Lineman Bucket constructed with No. 6 canvas

This sturdy Canvas Aerial Bucket features a black molded polypropylene bottom

Two nylon 66 polymer hooks included

ABS hooks are resistant to temperature changes

Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval

Made in the USA of global components

Replacement S-Hooks sold separately (Cat. Nos. BC311, BC312)

Specifications

Brand Name Klein Tools Item Name Aerial Oval Bucket
Type Oval Buckets Height 254 mm
Width 177 mm Depth 355.6 mm
Number of Pockets 15 Material No. 6 Canvas, Fabric
Color Natural Weight 2.010 lb
Includes Hook UPC 092644555176

Packages

1 - UNIT - 1