Abbotsford

KLEIN TOOLS 5156 Tool Bag General Purpose, Heavy Duty 1 Pockets Beige

Price $110.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5156

Description

Heavy duty No. 6 natural canvas. Double-layer canvas bottom. Reinforced, riveted web handles.


Open top for easy tool access

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type General Purpose, Heavy Duty Height 15 in
Width 9 in Depth 19 in
Number of Pockets 1 Closure Type Open Top
Material No. 6 Canvas Color Beige
Weight 1.9 lb UPC 092644553462

Packages

1 - UNIT - 1