Abbotsford
KLN5182BLA

KLEIN TOOLS, INC 5182BLA Tool Bag Nylon/Vinyl Tool Bags 2 Pockets Black

Price $294.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5182BLA

Description

Two large, outside pockets with Velcro® fastening. Adjustable, padded shoulder strap. Durable, double-stitched plastic bottom. Convenient rain flap with Velcro® fastening. Two heavy-duty, slide-action buckles to conveniently close bag. Wide-opening, steel frame securely riveted to top of bag helps maintain bags shape.


Tool bag has two large, outside pockets with Velcro® brand fasteners

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Nylon/Vinyl Tool Bags Height 508 mm
Width 609.6 mm Depth 254 mm
Number of Pockets 2 Material PVC with Plastic Bottom
Color Black Weight 7.000 lb
UPC 092644621369

Packages

1 - UNIT - 1