Abbotsford
KLN510216SP

KLEIN TOOLS, INC 5102-16SP Tool Bag Deluxe, Heavy Duty 13 Pockets Natural

Price $154.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-16SP

Description

13 interior pockets for organization. Detachable shoulder strap can be adjusted for a perfect fit. Made of heavy-duty natural canvas. Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear. Steel frame mouth with hinge for rugged use.


Tool bag has 13 interior pockets for organization

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe, Heavy Duty Height 14 in
Width 6 in Depth 16 in
Number of Pockets 13 Closure Type Two Leather Retaining Straps with Buckles
Material No. 8 Canvas, Stitched and Riveted Leather Handle, Vinyl Bottom, Leather Retaining Strap Color Natural
Weight 3.7 lb Includes Removable, Adjustable Shoulder Strap
Application For Tool Storage UPC 092644202834

Packages

1 - UNIT - 1