Abbotsford
KLN510218

KLEIN TOOLS, INC 5102-18 Tool Bag Traditional, Heavy Duty, Wide-Mouth 1 Pockets Brown/Tan

Price $124.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-18

Description

Heavy-duty No. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Moisture-resistant, vinyl bottom, and lower sides. Non-scratch studs on base protect against wear. Moisture-resistant, vinyl bottom, and lower sides.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Traditional, Heavy Duty, Wide-Mouth Height 14 in
Width 6 in Depth 18 in
Number of Pockets 1 Closure Type Clasp
Material No. 8 Canvas Color Brown/Tan
Weight 2.8 lb UPC 092644553035

Packages

1 - UNIT - 1