Abbotsford
KLN510218SP

KLEIN TOOLS, INC 5102-18SP Bag tool deluxe canvas 18x6x14"

Price $161.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-18SP

Description

13 interior pockets for organization. Detachable shoulder strap can be adjusted for a perfect fit. Made of heavy-duty natural canvas. Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear. Steel frame mouth with hinge for rugged use.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe Height 14 in
Width 6 in Depth 18 in
Number of Pockets 13 Closure Type Two Leather Retaining Straps with Buckles
Material Canvas Color Natural
Weight 4.000 lb Includes Shoulder Strap
Standards California Proposition 65 Warning Application For Organization
UPC 092644202841

Packages

1 - UNIT - 1