Abbotsford
KLN510212BLK

KLEIN TOOLS, INC 510212BLK 12" CANVAS TOOL BAG, BLACK

Price $109.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:510212BLK

Description

The Klein Tools Canvas Tool Bag is constructed in all black for a classic look. The 12-Inch (30.5 cm) bag is built of heavy-duty No. 8 black canvas. Features two retaining straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.


Tool bag is constructed with heavy-duty No. 8 black canvas

Moisture resistant vinyl bottom

Non-scratch feet on base protect against wear

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Tool Bag Height 10 in
Width 6 in Depth 12 in
Number of Pockets 1 Closure Type Two Leather Retaining Straps with Buckles
Material No.8 Canvas Color Black
Weight 2 lb Includes (2) Retaining Straps
Application Tool Storage UPC 092644201035

Packages

1 - UNIT - 1