Abbotsford
KLN510224

KLEIN TOOLS, INC 5102-24 Tool Bag Traditional Natural

Price $136.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-24

Description

Heavy-duty No. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Two retaining straps with buckles provide secure closure. Bottom and lower sides are covered with moisture-resistant vinyl. Non-scratch studs on base protect against wear.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Traditional Height 24 in
Width 152.4 mm Depth 381 mm
Material No. 8 Canvas, Fabric Color Natural
Weight 4.000 lb UPC 092644553066

Packages

1 - UNIT - 1