Abbotsford
KLN510220

KLEIN TOOLS, INC 5102-20 Tool Bag Heavy Duty, Traditional Natural/Brown

Price $129.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-20

Description

Heavy-duty no. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Two retaining straps with buckles provide secure closure. Non-scratch studs on base protect against wear. Retro-fit bags with shoulder strap kit (5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Heavy Duty, Traditional Height 15 in
Width 6 in Depth 20 in
Closure Type Clasp, Two Retaining Straps with Buckles Material No. 8 Canvas
Color Natural/Brown Weight 3 lb
UPC 092644553042

Packages

1 - UNIT - 1