Abbotsford
KLN510222

KLEIN TOOLS, INC 5102-22 Bag tool deluxe canvas 22x6x15"

Price $132.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5102-22

Description

Heavy-duty no. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Two retaining straps with buckles provide secure closure. Non-scratch studs on base protect against wear. Retro-fit bags with shoulder strap kit (5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe, Heavy-Duty, Traditional Height 15 in
Width 6 in Depth 22 in
Material No.8 Canvas Color Brown,Natural
Weight 3.000 lb Includes Leather Strap with Pad and Snap Hooks, Rings and Fasteners
Standards California Proposition 65 Warning UPC 092644553059

Packages

1 - UNIT - 1