Abbotsford
KLN510824

KLEIN TOOLS, INC 5108-24 Tool Bag Deluxe

Price $490.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5108-24

Description

Rugged tool bag made of extra-heavy leather. Removable, padded shoulder strap. Three-ply bottom with steel studs. Retaining straps extend around bag for extra support.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe Height 8 in
Width 7 in Depth 24 in
Material Extra Heavy Leather Color Brown
Weight 5 lb UPC 092644553127

Packages

1 - UNIT - 1