Abbotsford
KLN510820

KLEIN TOOLS, INC 5108-20 Tool Bag Deluxe 1 Pockets Brown

Price $469.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5108-20

Description

Rugged tool bag made of extra-heavy leather. Removable, padded shoulder strap. Three-ply bottom with steel studs. Retaining straps extend around bag for extra support.


Three-ply bottom with steel studs

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe Height 8 in
Width 7 in Depth 20 in
Number of Pockets 1 Closure Type Clasp
Material Extra Heavy Leather Color Brown
Weight 5 lb Application For General Applications
UPC 092644553110

Packages

1 - UNIT - 1