Abbotsford
KLN5109SV

KLEIN TOOLS, INC 5109SV Utility Bucket, Vinyl Tool Bucket with Swivel Snap, 12-Inch

Price $97.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5109SV

Description

This all-purpose work bucket transfers your tools securely. The highly visible orange lets linemen stay focused on finishing the job, not finding their tools. With a fully extended web handle and swivel snap hook, this lift bucket has the strength needed for hoisting as much as 100 pounds safely. Made of water-resistant vinyl, this tool bucket will help keep your tools dry.


Bright orange color gives this utility bucket easy visibility

Tool Bucket has maximum safe load rating of 100-Pound (45 kg)

Water-resistant vinyl helps to keep tools dry

15-Inch (38.1 cm) high tool bucket with 12-Inch (30.5 cm) diameter holds tools securely

Specifications

Brand Name Klein Tools Item Name Tool Bucket with Top Close
Type Lineman Bucket Height 15 in
Width 12 in Depth 15.000 in
Number of Pockets 0 Material Polyester/Vinyl
Color Orange Weight 2.37 lb
Includes Swivel Snap Hook Application For Working at Height
UPC 092644556524

Packages

1 - UNIT - 1