Abbotsford
KLN512115

KLEIN TOOLS, INC 5121-15 Glove Bag Heavy Duty 1 Pockets Beige

Price $74.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5121-15

Description

Made of tough No. 4 canvas. Has an expansion gusset, 5-1/2'' (140 mm) across the top and 2-3/4'' (60 mm) at bottom. Brass grommets in bottom for ventilation. Supplied with two-way snap. Includes safety notice to remind workers of the importance of using gloves.


Glove Bag made of tough No. 4 canvas

Has an expansion gusset, 5-1/2-Inch (14 cm) across the top and 2-3/4-Inch (7 cm) at bottom

Brass grommets in bottom for ventilation

Supplied with two-way snap

Includes safety notice to remind workers of the importance of using gloves

Made in USA with global components

Specifications

Brand Name Klein Tools Item Name Glove Bag
Type Heavy Duty Height 15 in
Width 8 in Depth 5-1/2 in Top, 2-3/4 in Bottom
Number of Pockets 1 Material No. 4 Canvas
Color Beige Weight 12 oz
Includes Safety Notice Standards California Proposition 65 Compliant
UPC 092644553165

Packages

1 - UNIT - 1