Abbotsford
KLN512119

KLEIN TOOLS, INC 5121-19 Glove Bag General Purpose 1 Pockets Tan

Price $76.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5121-19

Description

Made of tough No. 4 canvas. Has an expansion gusset, 5-1/2'' (140 mm) across the top and 2-3/4'' (60 mm) at bottom. Brass grommets in bottom for ventilation. Supplied with two-way snap. Includes safety notice to remind workers of the importance of using gloves.


Made of tough No. 4 canvas

Has an expansion gusset, 5-1/2-Inch (140 mm) across the top and 2-3/4-Inch (70 mm) at bottom

Specifications

Brand Name Klein Tools Item Name Glove Bag
Type General Purpose Height 19 in
Width 8 in Depth 5-1/2 in Top x 2-3/4 in Bottom
Number of Pockets 1 Closure Type Snap
Material No. 4 Canvas Color Tan
Weight 0.75 lb UPC 092644553172

Packages

1 - UNIT - 1