Abbotsford
KLN512218

KLEIN TOOLS 5122-18 Glove and Sleeve Bag Combination 2 Pockets Beige

Price $132.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5122-18

Description

Panels are tough No. 4 canvas. Provides separate storage for gloves and sleeves. Brass grommets in bottom for ventilation. Supplied with two-way snap.


Bags are 8-Inch (203 mm) wide

Specifications

Brand Name Klein Tools Item Name Glove and Sleeve Bag
Type Combination Height 18 in
Width 8 in Depth 4.813 in
Number of Pockets 2 Material No. 4 Canvas
Color Beige Weight 1 lb
Includes Safety Notice Standards California Proposition 65 Compliant
UPC 092644553202

Packages

1 - UNIT - 1