Abbotsford
KLN512419

KLEIN TOOLS, INC 5124-19 Glove Bag Glove and Sleeve Bags 1 Pockets Tan

Price $73.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5124-19

Description

Made of durable no. 8 canvas. Has an expansion gusset 5-1/2 inch on top and 2-3/4 inch at bottom. Brass grommets in bottom for ventilation. Equipped with two-way snap on the back includes safety notice to remind workers of the importance of using gloves.

Specifications

Brand Name Klein Tools Item Name Glove Bag
Type Glove and Sleeve Bags Height 19 in
Width 8 in Depth 4 in Top x 4 in Bottom
Number of Pockets 1 Closure Type Snap
Material #10 Canvas Color Tan
Weight 0.75 lb Includes Safety Notice
Application For General Purpose UPC 092644553271

Packages

1 - UNIT - 1