Abbotsford
KLN5456TS

KLEIN TOOLS, INC 5456TS Holder hammer tunnel belt 4-5/16x10"

Price $34.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5456TS

Description

Leather construction. Heavy-metal hammer loop is riveted to panel. Riveted and stitched for extra durability. Holds all hammers except lineman's.


Two-position hold-down strap for large and small hammers

Heavy-metal hammer loop is riveted to panel

Specifications

Brand Name Klein Tools Item Name Hammer Holder
Type Tunnel Loop Height 10 in
Width 4.313 in Depth 13.000 in
Material Leather Color Black
Weight 0.420 lb Standards California Proposition 65 Warning
Application For Large and Small Hammers UPC 092644550843

Packages

1 - UNIT - 1