Abbotsford

KLEIN TOOLS, INC 5471 Electrode Bag Line-Hose 1 Pockets Natural

Price $44.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5471

Description

Made of tough No. 4 canvas. Heat-resistant, hard-leather bottom. Web loop for sliding over belt.


Heat-resistant, hard-leather bottom

Web loop for sliding over belt

Hard leather bottom

Specifications

Brand Name Klein Tools Item Name Electrode Bag
Type Line-Hose Height 15.500 in
Width 2.500 in Depth 304.8 mm
Number of Pockets 1 Material No. 4 Canvas, Fabric
Color Natural Weight 0.250 lb
Application Web loop for sliding over belt UPC 092644553936

Packages

1 - UNIT - 1