Abbotsford

KLEIN TOOLS, INC 5416 Bull Pin Bolt Bag Canvas Tool Pouches 3 Pockets Beige

Price $42.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5416

Description

No. 4 canvas with double bottom. Bolt bag with bull-pin loop on each side. Belt capacity can be up to 3".


Tool Bag made of No. 4 canvas with double bottom

Bolt bag with bull-pin loop on each side

Easily hangs on tool belt for easy access

Specifications

Brand Name Klein Tools Item Name Bull Pin Bolt Bag
Type Canvas Tool Pouches Height 9 in
Width 10 in Depth 5 in
Number of Pockets 3 Material No. 4 Canvas
Color Beige Weight 0.85 lb
Application Bolt bag with bull-pin loop on each side UPC 092644553752

Packages

1 - UNIT - 1