Abbotsford
KLN5416TC

KLEIN TOOLS, INC 5416TC Bolt Bag Top Closing, Tunnel Loop 2 Pockets Natural

Price $66.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5416TC

Description

Same durability as klein 5416 series bull pin and bolt pouch. Durable 3 inch drawstring closing top prevents items from falling out of pouch at height. Pouch constructed of heavy-duty no. 4 canvas.


Bolt Bag has durable 3-Inch 7.6 cm) drawstring closing top to prevent items from falling out of pouch at height

Same durability as Klein 5416 Series bull pin and bolt pouch

Pouch constructed of heavy-duty No. 4 canvas

Bolt bag with standard bull-pin loop on each side

Specifications

Brand Name Klein Tools Item Name Bolt Bag
Type Top Closing, Tunnel Loop Height 9 in
Width 10 in Depth 5 in
Number of Pockets 2 Closure Type Drawstring
Material No. 4 Canvas Color Natural
Weight 0.87 lb For Use With Up to 3 in Wide Belts
UPC 092644552298

Packages

1 - UNIT - 1