Abbotsford
KLN5416TCP

KLEIN TOOLS, INC 5416TCP Bull Pin Bolt Bag Extra Tall Top Closing 3 Pockets Natural

Price $57.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5416TCP

Description

Same durability as klein 5416 series bull pin and bolt pouch. Durable 3 inch drawstring closing top prevents items from falling out of pouch at height. Extra tall construction for more storage space. Pouch constructed of heavy-duty no. 4 canvas.


This Tool Bag is built with the same durability as Klein 5416 Series Bull Pin and Pouch

Tool Pouch with durable 3-Inch (7.6 cm) drawstring closing top to prevent items from falling out at height

Extra tall construction for more storage space

Three pockets for smaller nuts and bolts

Tunnel belt loop

Works with belts up to 3-Inch (76.2 mm)

Specifications

Brand Name Klein Tools Item Name Bull Pin Bolt Bag
Type Extra Tall Top Closing Height 9 in
Width 12 in Depth 5 in
Number of Pockets 3 Closure Type Drawstring
Material No. 4 Canvas Color Natural
Series/Model 5416 Weight 1 lb
For Use With Upto 3 in Belt Width UPC 092644200175

Packages

1 - UNIT - 1