Abbotsford
KLN5539NAT

KLEIN TOOLS 5539NAT Bag zipper canvas natural 10x3-1/2x8"

Price $25.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539NAT

Description

Constructed of no. 8 canvas with heavy-duty brass zipper and brass grommet. Convenient storage for wire nuts, connectors and other consumables. 10 inch long x 8 inch high x 3-1/2 inch wide bottom.


Natural canvas coloring makes identification easier

Specifications

Brand Name Klein Tools Item Name Zipper Bag
Type Heavy-Duty, Wide Bottom Height 8 in
Width 3-1/2 in Depth 10 in
Closure Type Zipper Material No. 8 Canvas/Brass
Color Ivory Weight 0.240 lb
Standards California Proposition 65 Warning Application For Wire Nuts, Connectors and Other Consumables
UPC 092644552632

Packages

1 - UNIT - 1