Abbotsford
KLN5539YEL

KLEIN TOOLS, INC 5539YEL Tool Bag Zipper Pouch 1 Pockets Yellow

Price $25.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5539YEL

Description

Constructed of no. 8 canvas with heavy-duty brass zipper and brass grommet. Convenient storage for wire nuts, connectors and other consumables. 10 inch long x 8 inch high x 3-1/2 inch wide bottom.


Tough Zipper Bag constructed of No. 8 canvas to stand up to the demands of your jobsite

Features heavy-duty brass zipper and brass grommet

10-Inches (25.4 cm) long x 8-Inches (20.3 cm) high x 3.5 (8.9 cm) wide bottom

10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8.9 cm) wide bottom

Total cubic area is 4.5 L

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Zipper Pouch Height 8 in
Width 3.5 in Depth 10 in
Number of Pockets 1 Closure Type Zipper
Material No. 8 Canvas Color Yellow
Weight 3.8 oz Application Convenient Storage for Wire Nuts, Connectors and Other Consumables
UPC 092644552625

Packages

1 - UNIT - 1