Abbotsford

KLEIN TOOLS, INC 5890 TOOL HOLDER TENSION STRAPS

Price $27.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5890

Description

Klein Tools' Tool Holder Tension Straps were designed to secure Klein's Bull Pin Holder (Cat. No. 5817) and Spud Wrench Holder (Cat. No. 5860) to a toolbelt, not included. The Heat-resistant aramid fiber straps add resistance to the tool holder to help reduce sliding on most nylon, leather and canvas belts. Straps in this 4-Pack can be easily loosen and readjusted when needed.


Tool Holder Tension Straps add resistance to a tool holder to reduce sliding on most nylon, leather, and canvas belts

Easy to loosen and readjust when needed

Durable metal clips ensures the strap stays tight and holder in place

Tension strap made from heat-resistant aramid fibers

Compatible with Spud Wrench and Bull Pin Holder (Cat. Nos. 5860, 5817, sold separately)

4-Pack of tension straps

Instructions with how-to video included

Specifications

Brand Name Klein Tools Type Tension Straps
Height 0.15 in Width 0.500 in
Depth 15.000 in Material Aramid Fiber
Weight 0.097 lb Application 5860,Tensioner For Cat. Nos. 5817
UPC 092644210211

Packages

1 - UNIT - 1