Abbotsford
KLN62800BPCAMO

KLEIN TOOLS 62800BPCAMO TRADESMAN PRO™ XL CAMO BACKPACK

Price $199.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62800BPCAMO

Description

Klein Tools' Tradesman Pro™ XL Camo Backpack features the REALTREE Edge® Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.


Hard, molded front pocket with dividers helps protect items like phones and safety glasses

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Camo Backpack Type Tool Backpack
Height 20 in Width 11.000 in
Depth 14-3/4 in Number of Pockets 27
Material 1680d Polyester Body,Hard Molded Polypropylene Bottom Color Camo
Weight 7.500 lb Application Tool Carrying
UPC 092644628016

Packages

1 - UNIT - 1