Abbotsford
KLN62804

KLEIN TOOLS, INC 62804 TOOL RUNNER TOOL BAG, 39 POCKETS

Price $143.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:62804

Description

The Tool Runner Tool Bag is a compact but fully functional tool organizer with 39 pockets and two storage bays with enough room for hand tools, meters, parts, and small accessories. The tough, wide molded bottom protects from the elements and keeps the bag upright. It also includes an aircraft-cable reinforced handle, padded shoulder strap, and is constructed from heavy-duty, water resistant 1680d material.


The Tool Runner is a compact tool bag that keeps essential tools and parts organized

Room for hand tools, meters, small parts and accessories

39 pockets for ultimate tool organization, transport and storage

Bag is two-sided to allow tradesmen to work out of both sides at the same time

Exterior pockets, tape thong, tape measure clip and D rings for easily access to frequently used items

Aircraft cable reinforced handle with solid rubber grip for comfort and durability

Fully-molded bottom keeps bag upright and helps protect contents from the elements

Specifications

Brand Name Klein Tools Type Tool Bag
Height 17 in Width 9.75 in
Depth 13.000 in Number of Pockets 39
Material 1680d Ballistic Polyester Body,Hard Molded Polypropylene Bottom Color Black,Gray,Orange
Weight 7.250 lb Application Tool Carrying
UPC 092644628047

Packages

1 - UNIT - 1