Abbotsford
MIL48228275

MILWAUKEE 48-22-8275 Underground Oval Bag

Price $115.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8275

Description

The MILWAUKEE® Underground Oval Bag provides up to 5x more durability and a solution for storing power utility tools on the job site. The underground rigger bag is constructed with 1680D ballistic material with an impact resistant base. The oval tool bag features 24 storage pockets including two puncture resistant knife pockets providing ultimate organization. Built-in weep holes allow for water drainage after extended use on the job site. The underground oval tool bag features two nickel plated brass eyelets for ultimate durability and two D-rings for additional storage. A carrying strap allows the bag to easily transport power tools, accessories, and hand tools wherever they are needed.


1680D Ballistic Material Construction

Impact Resistant Molded Base

2 Puncture Resistant Knife Pockets

24 Pockets for Ultimate Organization

Weep Holes Let Water Out

2 Durable Nickle Plated Brass Eyelets

2 D Rings for More Storage

Carrying Strap for Easy Transportation

Storage Ideal for Power Tools, Accessories, and Hand Tools

Storage ideal for power tools, accessories, and hand tools

Specifications

Brand Name Milwaukee Tool Height 10.43 in
Width 8.27 in Depth 14.57 in
Closure Type No Closure Material Nylon
Color Black,Gray,Red Weight 3.31 lb
UPC 045242524075

Packages

1 - UNIT - 1