Abbotsford
MIL48228279

MILWAUKEE ELECTRIC TOOL 48-22-8279 Overhead Cutter Bag

Price $231.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8279

Description

Carry or store your most frequently used tools with the Milwaukee® overhead utility bag. Designed for long-lasting durability. This Milwaukee contractor bag is water-resistant to keep your tools dry and safe from water exposure, making it well-suited for outdoor jobsites. It offers two carrying options including a shoulder strap and two handle straps for convenience and versatility. The Milwaukee overhead utility bag has ample space for the tools and accessories you use most. It measures 9 in. in height, 11 in. width and 17 in. in length. The durable dual zipper design ensures that tools stay put. This red and Black Milwaukee contractor bag is a handy way to have easy access to your most frequently used tools and accessories while on the job site or at home. Designed for storing and transporting Milwaukee Forcelogic™ 12 ton crimpers and cutters. Replacement bag for Milwaukee 2777-22, 2778-22 and 2779-22.


Water-resistant material designed for long-lasting durability

Durable zipper design ensures tools and accessories stay in bag

Ideal for tool and accessory combined storage

Shoulder strap or dual handle straps for easy carrying

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Height 9.38 in Width 11.25 in
Depth 9.38 in Number of Pockets 3
Closure Type Zipper Material Nylon
Color Black,Red UPC 045242499335

Packages

1 - UNIT - 1