Abbotsford

MILWAUKEE ELECTRIC TOOL 3600 MX FUEL Breaker Cart

Price $269.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3600

Description

The MILWAUKEE® Breaker Cart is for use with the MX FUEL™ Breaker to make transportation on and off the jobsite easy. The cart removes the frustrations of carrying the machine and transports batteries, chisels, and a charger leading to increased productivity. The cart is made out of steel and is designed for the jobsite. It also has a reinforced based to provide long-lasting durability in the harshest environments.


Easier transportation, superior ergonomics

Integrated charger and battery storage

Reinforced base

Durable steel tube design

Run flat tires

Kevlar strap with metal latch

Chisel storage

2 Year warranty

Specifications

Brand Name Milwaukee Sub Brand MX FUEL™
Item Name Breaker Cart Length 19.37 in
Width 21.65 in Height 42.44 in
Material Tubular Steel Color Red
Finish Black Weight 33 lb
For Use With MX FUEL Breaker UPC 045242537426

Packages

1 - UNIT - 1