Abbotsford
KLN33536

KLEIN TOOLS, INC 33536 Case replacement 15.5x11x2.5"

Price $183.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33536
Documents Documents

Description

Replacement case for the basic and premium insulated tool kits (33529 and 33526). Highly durable, black nylon case. Zipper closure, polypropylene handles and custom-fitted tool pockets.


Coil-zippered closure

Weight: 3.15 pounds

Measures 15-1/2-Inch wide, 2-1/2-Inch thick, and 11-Inch high

Specifications

Brand Name Klein Tools Sub Brand Cordura®
Item Name Replacement Case Type Highly Durable
Length 2.5 in Width 15 in
Height 11 in Number of Pockets 8
Material Nylon/Polypropylene Color Black
Standards California Proposition 65 Warning Application For Store Tools in Custom Fitted Case
UPC 092644335365

Packages

1 - UNIT - 1