Abbotsford
KLN33537

KLEIN TOOLS, INC 33537 Case replacement 18-7/8x15-3/8x8-1/4"

Price $980.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33537
Documents Documents

Description

Extra-sturdy, bright yellow custom case includes three pallets with custom-fitted pockets to protect each tool. Designed for the general purpose 22-piece insulated kit (33527). Piano-hinged case cover has both a combination lock and two key-locked latches for security. Storage space behind the pallets to keep important papers or accessories.


Measures 18-7/8-Inch wide, 8-1/4-Inch deep and 15-3/8-Inch high

Specifications

Brand Name Klein Tools Item Name Replacement Case
Type Extra Storage Length 8-1/4 in
Width 18-7/8 in Height 15-3/8 in
Number of Pieces 22 Number of Pockets 22
Material Plastic Color Yellow
Standards California Proposition 65 Warning Application For Store Tools in Custom Fitted Case
UPC 092644335372

Packages

1 - UNIT - 1