Abbotsford
MIL48532839

MILWAUKEE ELECTRIC TOOL 48-53-2839 Head Attachment Case Rust-Resistant, Hard Sided 4.33 in Hx 4.33 in Lx 7.09 in W Red

Price $68.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2839

Description

The MILWAUKEE® Cable Head Accessory Case is an easy to transport storage solution for drain cleaning cable head attachments. This cable head accessory case accommodates 5/8", 3/4", 7/8" and 1-1/4" cable heads. The accessory case can hold up to 9 different head types. Cable accessory heads are sold separately.


Designed to Store Milwaukee Drain Cleaning Head Attachments

Works with 5/8", 3/4", 7/8", and 1-1/4" Cable Head Attachments

Cable Head Attachments Not Included

Holds 3" Root Cutter, 4" Root Cutter, 6" Root Cutter, Small Opening Tool, Medium Opening Tool, 3" Chain Knocker, 4" Chain Knocker, Straight Auger, Funnel Auger, Pin Key

Specifications

Brand Name Milwaukee Item Name Head Attachment Case
Type Rust-Resistant, Hard Sided Length 4.33 in
Width 7.09 in Height 4.33 in
Finish Red Material Plastic, Plastic Handle
Color Red For Use With 5/8, 3/4, 7/8 and 1-1/4 in Cable Head Attachments, 3 in Root Cutter, 4 in Root Cutter, 6 in Root Cutter, Small Opening Tool, Medium Opening Tool, 3 in Chain Knocker, 4 in Chain Knocker, Straight Auger, Funnel Auger and Pin Key
Application For Holding and Transporting Storage Solution for Drain Cleaning Cable Head Attachments UPC 045242537198

Packages

1 - UNIT - 1