Abbotsford
MIL48222577

MILWAUKEE ELECTRIC TOOL 48-22-2577 TRAPSNAKE™ Urinal Auger Case

Price $50.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-2577

Description

The MILWAUKEE® TRAPSNAKE™ Urinal Auger Case contains the mess and is compatible with the MILWAUKEE® TRAPSNAKE™ Urinal Auger and other professional toilet snakes. Constructed with 1680D Ballistic Material, this urinal auger case maximizes durability and can be easily wiped down. The two carry handles allow for easy transportation with an integrated hang hook for versatile storing. Two vent holes allow the auger to dry between jobs.


Compatible with TRAPSNAKE™ Urinal Augers

Also Compatible with Other Brand Urinal Augers

Contain The Mess

Carry Handles

Hang Hook

Vent Holes

1680D Ballistic Material

Specifications

Brand Name Milwaukee Tool Sub Brand TRAPSNAKE™
Length 27.25 in Width 2.0 in
Height 8.75 in Material Plastic
UPC 045242535309

Packages

1 - UNIT - 1