Abbotsford
KLN58890

KLEIN TOOLS, INC 58890 Tool Tote with Shoulder Strap Tool Totes 17 Pockets Black

Price $181.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:58890

Description

17-Pocket tool tote with shoulder strap. Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the job site. 2'' (51 mm) wide, 900-lb (408 kg) test, polypropylene padded carrying handles with comfortable leather strap. Contoured, padded, slip resistant shoulder strap for hands-free mobility. 17 total pockets designed to carry an assortment of tools. 10 exterior multi- tool pockets for a variety of tools including one closeable pocket. Durable molded bottom with drain holes to prevent water retention. Water-resistant to avoid the build-up of mold and mildew. Length: 15-1/2'' (394 mm), width: 7-1/2'' (191 mm), height/depth: 10'' (254 mm) and weight (lbs.): 3.41.


Constructed of rugged, 600x300 denier polyester to resist wear and tear on the jobsite

2-Inches (51 mm) wide, 900-pound (408 kg) test, polypropylene padded carrying handles with comfortable leather strap

Contoured, padded, slip resistant shoulder strap for hands-free mobility

7 interior pockets (two large collapsible end pockets and five medium sized pockets), and a large interior compartment to easily carry a wide assortment of hand tools, power tools, and supplies

10 exterior multi-tool pockets for a variety of tools including one closeable pocket

Heavy-duty chain tape thong

Water-resistant to protect from the elements

Specifications

Brand Name Klein Tools Item Name Tool Tote with Shoulder Strap
Type Tool Totes Outside Length 393.7 mm
Outside Width 191 mm Outside Height 254 mm
Material 600 x 300 Denier Polyester Color Black
Number of Pockets 17 UPC 092644588907

Packages

1 - UNIT - 1