Abbotsford
MIL48229487T

MILWAUKEE ELECTRIC TOOL 48-22-9487T 47pc 1/2" Drive SAE & Metric Ratchet & Socket Set PACKOUT™ Trays

Price $36.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9487T

Description

The MILWAUKEE® 47pc Storage Tray is designed to fit MILWAUKEE® 47-Piece 1/2 inch Drive socket set into the MILWAUKEE® PACKOUT™ Organizer. The storage tray fits within Milwaukee PACKOUT™ Organizer for ultimate organization. The clear organizer lid and color-coded tray provide easy parts and hand tool identification. When the trays are placed within a PACKOUT™ Organizer the tray will have IP54-rated protection. The storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.


Designed for 1/2" Drive 47pc Metric & SAE Ratchet & Socket Set (48-22-9010)

Fits in PACKOUT™ Low-Profile Organizer (48-22-8431)

Color Coded for easy parts identification

25 compartments for metric sockets

19 compartments for SAE sockets

Removable inner tray specifically designed for steel storage

Includes compartments for one 1/2" Drive Ratchet

2 accessory compartments for 2 extensions

Storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.

Lifetime Guarentee

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Length 11.63 in Width 17.38 in
Height 1.13 in Material Polypropylene
Application 1/2" Drive socket wrench set UPC 045242618941

Packages

1 - UNIT - 1