Abbotsford
MIL49666736

MILWAUKEE ELECTRIC TOOL 49-66-6736 1/2" Drive Socket Rail

Price $19.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-6736

Description

The MILWAUKEE® 1/2 in. Socket Rail features interchangeable clips for rail customizations based on socket storage needs. The Socket Rails work with all chrome and impact sockets and are offered in 1/4", 3/8”, and ½” drive. Removable end caps make the rail adjustments easy.


For use with 1/2" drive sockets

14 Inches long

Metal ball detent clip for superior socket retention

Compatible with standard and deep sockets

For use with impact and chrome sockets

Removable end caps for easy clip removal

Holes in rail on top and bottom for easy mounting

Compatible with 1/2" drive extensions, reducers, and adapters

Interchangeable clips for rail customization

Specifications

Brand Name Milwaukee Item Name Socket Rail
Type Interchangeable Length 14 in
Width 1.46 in Height 1.1 in
Material ABS Color/Finish Red
For Use With 1/2 in Drive Sockets Application Holding 1/2" Drive Sockets
UPC 045242593750

Packages

1 - UNIT - 1