Abbotsford
KLN66187

KLEIN TOOLS 66187 SAW HORSE, FIXED-LEG, 2 PACK

Price $129.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66187

Description

The Klein Tools Fixed-Leg Sawhorse 2-Pack delivers a versatile and sturdy work support solution for the jobsite, shop, or garage. Durable construction provides the capability to support material up to 1300 pounds per sawhorse. The compact design with simple, foldable legs and carrying handle makes this product easy and convenient to transport and store.


Supports 1300 pounds individually and 2600 pounds when paired together

Pair together to transform into work table or surface

No-skid top provides additional stability

Easily transportable foldable legs make it easy to carry

Non-marring boots minimize damage

Comfortable, plastic handle makes this compact sawhorse easy and convenient to transport

Sold as a 2-Pack

Specifications

Type Fixed-Leg Width 21.870 in
Depth 35.810 in Height 28.560 in
Material Body - Steel,Handle - PP Color Black,Orange
Application Material Support Solution UPC 092644661877

Packages

1 - UNIT - 1