Abbotsford
MIL48228399X

MILWAUKEE 48-22-8399X PACKOUT™ Twist to Lock Mount

Price $12.99 $15.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8399X

Description

The MILWAUKEE® PACKOUT™ Twist to Lock Mount features PACKOUT™ Connectivity, so you can securely attach your PACKOUT™ Insulated Tumbler or Bottle to your workbench. With 3 mounting points, the PACKOUT™ Twist to Lock Mount is fastener ready and mounts securely on a variety of surfaces. The mount features an impact-resistant body to withstand harsh jobsite conditions and is compatible with PACKOUT™ Twist to Lock solutions, like tumblers & water bottles. MILWAUKEE® PACKOUT™ is the industry’s most versatile, durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

Secure Mounting, Fastener Ready

Impact Resistant

Secure PACKOUT™ Drinkware on a Variety of Surfaces

3 Mounting Points

Compatible with PACKOUT™ Twist to Lock Solutions, like Tumblers & Bottles

Build Your System

Most Versatile, Durable Modular Storage System

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Material Plastic UPC 045242857623

Packages

3 - UNIT - (3)