Abbotsford
KLN69450

KLEIN TOOLS, INC 69450 Camera gooseneck 6mmx1m

Price $187.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69450

Description

Smaller footprint when penetrating walls and panels. Gooseneck design for greater control and versatility. IP67 waterproof and dustproof. Bright 4-LED work light. Includes camera attachments: mirror, magnet and camera guide. Compatible with the ET500 and ET510 bore scopes. Also compatible with the 17 mm x 1 m extension (69455).


Smaller footprint when penetrating walls and panels

Gooseneck design for greater control and versatility

IP67 waterproof and dustproof

Bright 4-LED work light

Includes camera attachments: mirror, magnet and camera guide

Compatible with the ET500 and ET510 Borescopes

Also compatible with the 17 mm x 1 m extension (Cat. No. 69455)

Specifications

Brand Name Klein Tools Item Name Gooseneck Camera
Type Bright 4-LED Work Light Dimensions 3.28 ft L x 6 mm W
For Use With ET500 and ET510 Borescopes, 17 mm x 1 m Extension (69455) Includes Camera Attachments - Mirror, Magnet and Camera Guide
Standards California Proposition 65 Warning, IP67 Rated Application For Greater Control and Versatility
UPC 092644694509

Packages

1 - UNIT - 1