Abbotsford
KLN69454

KLEIN TOOLS, INC 69454 Camera gooseneck 17mmx1m

Price $133.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69454

Description

Bright LED work light. IP67 gooseneck design for greater control and positioning.


Bright LED work light

IP67 gooseneck design for greater control and positioning

Specifications

Brand Name Klein Tools Item Name Gooseneck Camera
Type Bright LED Work Light Dimensions 3.28 ft L x 17 mm W
For Use With ET500 and ET510 Borescopes Standards California Proposition 65 Warning, IP67 Rated
Application For Greater Control and Positioning UPC 092644694547

Packages

1 - UNIT - 1