Abbotsford
KLNCL440

KLEIN TOOLS, INC CL440 HVAC Clamp Meter

Price $159.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CL440
Documents Documents

Description

Klein Tools CL440 Clamp Meter is an advanced HVAC clamp meter with automatically ranging true root mean square (TRMS) for maximum accuracy. The meter measures AC current, inrush current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, temperature, diodes, and more. This Digital Clamp Meter comes with right-angle input test leads, push-on alligator clips, K-Type thermocouple, storage pouch, instructional manual, and 3 x AAA batteries.


CL440 HVAC Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter

Digital clamp measures 600.0 A AC current and inrush current

Test leads measure 750V AC/600V DC voltage, DC micro amp, resistance, continuity, frequency, duty-cycle, capacitance, and diode tests

K-Type thermocouple port for measuring temperature from -328 to 2462 Degrees Fahrenheit (-200 to 1400 Degrees Celsius)

Detect AC current with non-contact voltage tester integrated into the clamp jaw

Backlit LCD with dual V + A function allows simultaneous viewing of voltage and current measurements

Dedicated mode for capturing DC micro amp and inrush current

CAT IV 600V, CAT III 750V, Class 2, Double insulation safety rating

Includes right-angle input test leads, push-on alligator clips, K-type thermocouple, storage pouch, instruction manual, and 3 x AAA batteries

Can be used with Magnetic Hanger Cat. No. 69417 (sold separately) for hands free operation

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type HVAC TRMS Clamp Meter Jaw Capacity 2 in
Display LCD AC Voltage Range 750 VAC
DC Voltage Range 600 V Capacitance 6 mF
Resistance 60 MO Audible Continuity Yes
Diode Test Yes Temperature Range -328 to 2462 °F
Data Hold Yes Counts 6000
Battery Type (3) AAA Amperage Range 600 A
Frequency Range 60 kHz Dimensions 10.04 in L x 3.77 in W x 1.57 in H
Weight 14.2 oz Warranty Limited
Includes Right-Angle Input Test Leads, Push-on Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, and 3 x AAA Batteries Standards CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rating
Application Measures AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, Temperature, Diodes and More UPC 092644693359

Packages

1 - UNIT - 1