Abbotsford
KLNCL810

KLEIN TOOLS, INC CL810 600A CLAMP METER WITH WORKLIGHT

Price $204.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CL810

Description

Klein Tools CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.

Specifications

Brand Name Klein Tools Item Name 600A AC/DC Auto-Ranging TRMS Clamp Meter with Worklight
Type Pro Clamp Meter Display Transflective Reverse-Contrast with 6000 Count LCD
AC Voltage Range 1000V DC Voltage Range 1000V
Capacitance 6000µF Temperature Range 40° to 1832° F (-40° to 1000° C)
Frequency Range 1Hz - 500 KHz Dimensions 9.06 inch (L) x 3.47 inch (W) x 1.65 inch (H)
Weight 0.810 lb Includes Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Standards CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA Application Variety Of Electrical Diagnostic And Troubleshooting Applications
UPC 092644694486

Packages

1 - UNIT - 1