Abbotsford
KLN69133

KLEIN TOOLS, INC 69133 Continuity Tester

Price $32.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69133

Description

Quickly reveals shorts or broken circuits in all types of electrical devices and controls. Tests for continuity of circuit with power off. Bulb in handle glows when circuit is complete (bulb included). Pointed 3-3/4 inch probe gets right to the problem. Deluxe 4 inch long handle with removable nylon cap holds replaceable bulb and battery. 36 inch test lead with alligator clip.


Quickly reveals shorts or broken circuits in all types of electrical devices and controls

Tests for continuity of circuit with power off

Pointed 3-3/4-Inch (95 mm) probe gets right to the problem

Deluxe 4-Inch (102 mm) long handle with removable nylon cap holds replaceable bulb and battery

36-Inch (914 mm) test lead with alligator clip

Uses one AAA battery (not included)

Specifications

Brand Name Klein Tools Item Name Continuity Tester
Type Continuity Tester Lead Length 36 in
Display Lamp-Glow Power Supply (1) AAA Alkaline Batteries
Battery (1) AAA Dimensions 43.75 in L
Includes 69131 Blub, Alligator Clip, Handle Application For Continuity of Circuit with Power Off
UPC 092644691331

Packages

1 - UNIT - 1