Abbotsford
KLNCL320KIT

KLEIN TOOLS, INC CL320KIT HVAC Kit

Price $186.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CL320KIT

Description

Klein Tools HVAC Electrical Test Kit features Cat. No. CL320 Auto-Ranging, TRMS (True Root Mean Square), 400A HVAC Clamp Meter; Cat. No. IR07 Dual IR and Probe Thermometer, for both surface and air temperature measurements; and Cat. No. NCVT3P Dual Range Non-Contact Voltage Tester With Flashlight, for detection of AC voltage from 12 to 1000V with visual and audible indicators. Included is a convenient carrying pouch, test leads with CAT III/CAT IV safety caps, thermocouple, and all batteries.


HVAC Kit with testers for the HVAC Professional: HVAC Digital Clamp Meter, Dual IR/Probe Thermometer, and Dual Range Non-Contact Voltage Tester with Flashlight

Cat. No. CL320 HVAC Clamp Meter with TRMS technology measures AC current, NCVT, AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, continuity, and temperature

Cat. No. IR07 Dual IR Probe and Thermometer measures temperature from -40 to 572 Degrees Fahrenheit (-40 to 300 Degrees Celsius) measure surface temperature with Infrared Thermometer (DS ratio 8:1)

Measure air vents and duct temperature using temperature probe with hands-free hanging hook calculate differential temperature (T1-T2) for both IR and probe temperatures

Cat. No. NCVT3P is dual-range and detects from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications

Non-Contact Voltage Tester detects voltage with simultaneous visual and audible voltage indicators

Bright flashlight illuminates work area and may be used independent of voltage detection function CAT IV 1000V rating provides expanded operation and protection

IR07 Thermometer is not a medical device and is NOT intended for use on people or animals

Specifications

Brand Name Klein Tools Type HVAC Testers
Display 4000 Count Backlit LCD Material ABS,Electronic Components
Standards Cat. No CL320: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified; Cat. No. NCVT3P: CAT IV 1000 Application HVAC Electrical And Temperature Testing
UPC 092644693496

Packages

1 - UNIT - 1