Abbotsford
MIL48229801

MILWAUKEE ELECTRIC TOOL 48-22-9801 65' Laser Distance Meter

Price $95.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9801

Description

Milwaukee® 65 Ft. laser distance meters are designed to provide the easiest measurements from all orientations.


+/- 1/8" Accuracy

65' Range

Backlit Screen

Belt Clip

Continuous Real-Time Measurements

IP54

Side-Shot Button

Specifications

Brand Name Milwaukee Item Name Laser Distance Meter
Measuring Range 65 ft Accuracy +/-8 in
Display Type Digital, Backlit Screen Length 4 in
Width 1.5 in Material Plastic
Weight 0.2 lb Standards IP54
UPC 045242493265

Packages

1 - UNIT - 1