Abbotsford
KLN69149P

KLEIN TOOLS 69149P ELECTRICAL TEST KIT

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69149P

Description

Klein Tools Multimeter Test Kit contains Cat. No. MM320 (Digital Multimeter), Cat. No. NCVT1P (Non-Contact Voltage Tester) and Cat. No. RT110 (Receptacle Tester). The MM320 measures DC current, AC/DC voltage and resistance. The NCVT1P automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT110 detects the most common wiring problems in standard receptacles.


Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2MOhms resistance

Non-Contact Voltage Tester Cat. No. NCVT1P has a bright green LED to indicate the tester is working it changes to red and audible tones sound when voltage is detected

NCVT1P has a high intensity, bright red LED that illuminates and an audible tone when voltage is detected from 50 to 1000 VAC power operating range

Receptacle tester Cat. No. RT110 detects wiring configurations and indicates correct wiring, and identifies common wiring faults

Identifies open ground, open hot, open neutral, hot/ground reversed it does not indicate quality of ground, multiple hot wires, or a combination of defects

MM320 multimeter tests continuity with visual and audible continuity indicators

Test leads included for Cat. No. MM320 batteries included for Cat. Nos. NCVT1P and MM320

Specifications

Brand Name Klein Tools Item Name Multimeter Test Kit
Type Electrical Test Kit Voltage Range AC 600 V
Voltage Range DC 600 V Audible Continuity Yes
Battery Type (2) AAA Dimensions 6 in L x 3.16 in W x 1.78 in H
Material Polymer Warranty Limited
Includes MM300 Manual-Ranging Digital Multimeter with Right Angle Test Leads, NCVT1P Non-Contact Voltage Tester, RT105 Receptacle Tester with Test Leads, Instructions and All Required Batteries Standards MM300: CAT III 600 V, NCVT1P, CAT IV 1000 V
Application For Testing and Measuring Voltage UPC 092644693724

Packages

1 - UNIT - 1