Abbotsford
KLNMM420

KLEIN TOOLS, INC MM420 MULTIMETER, TRMS AUTO, 600V, TEMP

Price $85.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:MM420

Description

Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.


Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy

Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MOhms resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes

Lead Alert protection with LED illumination for lead placement and an easy-to-view backlit display

Includes test leads, thermocouple with adapter, batteries and user manual

Specifications

Brand Name Klein Tools Item Name Digital Multimeter
Type True RMS Auto-Ranging Display Type Backlit LCD
Voltage Range AC 600 V Voltage Range DC 600 V
Capacitance Range 400 µF Resistance Range 50 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 1832 °F Data Hold Yes
Counts 4000 Dimensions 6 in L x 3.16 in W x 1.78 in H
Amperage Range AC 10 A Amperage Range DC 10 A
Frequency Range 1 Hz - 50 kHz Material ABS
Warranty Limited Includes Test Leads, Batteries, Thermocouple and User Manual
Standards CAT III, CE and UKCA Certified Application For Testing and Measuring Voltage
UPC 092644693748

Packages

1 - UNIT - 1