Abbotsford
KLNMM460S

KLEIN TOOLS MM460S SMART MULTIMETER 600V AUTO RANGING

Price $121.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MM460S

Description

Klein Tools' MM460S Smart Digital Multimeter improves electrical testing with automatic switching between continuity, voltage, and resistance in smart mode. Features a large, reverse-contrast display for superior readability in any lighting condition. Auto-ranging with TRMS technology ensures precise measurements, while hands-free operation with a kickstand and test lead holder enhances productivity.


Electrical tester equipped with smart mode technology automatically transitions between continuity, voltage, and resistance measurements, eliminating the need for manual dial adjustments

Measures AC/DC voltage up to 600V, 10A AC/DC current, and 50MO resistance includes more functions such as capacitance, frequency/duty cycle, temperature, and diode test

Large reverse contrast display with optimized backlighting ensures exceptional readability in any lighting condition

Auto-ranging with TRMS technology delivers accurate measurements tailored for testing applications

Hands-free operation with test lead holders on back and built-in kickstand and optional magnetic hangers (Cat. No. 69445 or Cat. No. 69417) for convenient positioning

Slim and durable design with rugged construction built to withstand demanding jobsite conditions

Advanced measurement capabilities deliver professional grade performance for electrical testing applications

Specifications

Item Name Smart Digital Multimeter, 600V AC/DC Auto-Ranging Type Digital Multimeter
Display Type 4000 Count LCD Capacitance Range 4000 µF
Resistance Range 50 MO Temperature Range -40° to 1832°F (-40° to 1000°C)
Battery Type 3 x AAA Frequency Range 1 Hz to 50 KHz
Material PC ABS, Electrical Components Includes Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 3 x AAA Batteries
Standards CAT III 600V; CE Certified Application Testing and Measuring Voltage
UPC 092644694899

Packages

1 - UNIT - 1